SWITCH,SELECTOR 600V

Item #: 1057063

Cat #: 800HC-JR91A

UPC: 611320018981

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800HC-JR91A SWITCH,SELECTOR 600V

Overview

AB 800HC-JR91A SWITCH,SELECTOR 600V
Also known as: 611320018981, 800HC-JR91A, ALB800HCJR91A

Specifications

Type: Knob Type, Selector Switches
Standards: Build America Buy America Compliant
Type: Knob Type, Selector Switches
Standards: Build America Buy America Compliant