This product may not be available in all locations.

Selector Switch, 2 Position, Illuminated, Green Knob, Plastic
Item #: 1056905
Cat #: 800FP-LSM23
UPC: 662073823346
Call for price
Company wide:
15
in stock
Documents & Guides
Selector Switch, 2 Position, Maintained, Illuminated Green Knob, Plastic, 22.5 mm, Operator Only
Overview
Selector Switch, 2 Position, Maintained, Illuminated Green Knob, Plastic, 22.5 mm, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LSM23 from Rockwell Automation® is a two-position, 22 mm illuminated selector switch. It has a green knob and standard knob orientation. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073823346, 800FP-LSM23, ALB800FPLSM23
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Size: | 22.5 mm |
| Type: | 2 Position, Illuminated, Selector Switch |
| Family / Style: | 800F |
| Material: | Plastic |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Color: | Green |
| Type: | 2 Position, Illuminated, Selector Switch |
| Material: | Plastic |