This product may not be available in all locations.

Push Button, Push-Pull, Trigger Action, 40mm Red Mushroom Head
Item #: 1056882
Cat #: 800FP-LMP44
UPC: 662468097543
Call for price
Company wide:
0
in stock
Documents & Guides
Push Button, Push-Pull, Trigger Action, 40 mm Red Mushroom Head, Plastic, 22.5 mm Housing, Operator Only
Overview
Push Button, Push-Pull, Trigger Action, 40 mm Red Mushroom Head, Plastic, 22.5 mm Housing, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LMP44 from Rockwell Automation® is a 40 mm illuminated push pull operator. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097543, 800FP-LMP44, ALB800FPLMP44
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Amps: | 10 |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Material: | Plastic |
| Diameter: | 40 mm |
| Type: | Mushroom, Push-Pull, Pushbutton |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Family / Style: | 800F |
| Diameter: | 40 mm |
| Color: | Red |
| Size: | 22.5 mm |
| Material: | Plastic |
| Type: | Mushroom, Push-Pull, Pushbutton |