Selector Switch, Key Operated, 3 Position, Key Removal from All

Item #: 1056866

Cat #: 800FP-KM33R

UPC: 662468100922

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, Keyed, Maintained, Removal from All Position, Plastic, 22.5 mm, Operator Only

Overview

Selector Switch, 3 Position, Keyed, Maintained, Removal from All Position, Plastic, 22.5 mm, Operator Only
Also known as: 662468100922, 800FP-KM33R, ALB800FPKM33R

Specifications

Family / Style: 800F
Material: Zinc, Steel
Type: 3 Position, Selector Switch
Family / Style: 800F
Type: 3 Position, Selector Switch
Material: Zinc, Steel