12 THHN/THWN-2 STR Copper, Yellow, 1000' CoilPak

Item #: 1056818

Cat #: 58020004

UPC: 032886940682

$ 0.53 FT
Company wide:
1,000 in stock
Documents & Guides
SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Yellow, 1000 Ft. CoilPak

Overview

SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Yellow, 1000 Ft. CoilPak

The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.

Also known as: 032886940682, 58020004, SWC58020004

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Color: Yellow
Type: Wire Pack
Family / Style: CoilPAK
Length: 1000 ft
Material: Copper
Color: Yellow
Family / Style: CoilPAK
Gauge: 12 AWG
Conductors: 1
Type: Wire Pack