800F60 mm Illuminated Push-Pull Operator, Red, Metal

Item #: 1056810

Cat #: 800FM-LMP64

UPC: 662468097413

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800FM-LMP64 60 MM ILLUMINATED

Overview

AB 800FM-LMP64 60 MM ILLUMINATED

In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LMP64 from Rockwell Automation® is an 800FM push-button 60 mm illuminated push-pull operator. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468097413, 800FM-LMP64, ALB800FMLMP64

Specifications

Family / Style: 800F
Type: Push-Pull Operators
Family / Style: 800F
Type: Push-Pull Operators