Push Button, Flush, Momentary, Green, 1 NO Contact

Item #: 1056760
Cat #: 800FD-F3X10
UPC: 662074317516
Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Flush, Momentary, Green, 1 Normally Open, Contact, Standard Screw Terminals

Overview

Push Button, Flush, Momentary, Green, 1 Normally Open, Contact, Standard Screw Terminals
Made of industrial-grade thermoplastic, the durable Allen-Bradley® 800FD monolithic operator family is designed to meet worldwide standards. And the aesthetic design complements the Bulletin 800F modular line. Catalog item 800FD-F3X10 from Rockwell Automation® is a green, 22 mm momentary push button. It is a blank flush push button with no power module. And it has one normally open monolithic circuit. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074317516, 800FD-F3X10, ALB800FDF3X10

Specifications

Type: Flush, 22.5mm, Pushbutton
Color: Green
Family / Style: 800F
Type: Flush, 22.5mm, Pushbutton
Family / Style: 800F
Color: Green

Customer Reviews

No reviews for this product
(0)