40MM ROD 35MM PUSHER

Item #: 1056741

Cat #: 800F-ATR01L

UPC: 662074306251

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800F-ATR01L 40MM ROD 35MM PUSHER

Overview

AB 800F-ATR01L 40MM ROD 35MM PUSHER
Also known as: 662074306251, 800F-ATR01L, ALB800FATR01L

Specifications

Family / Style: 800F
Type: Mechanical Push Rod
Family / Style: 800F
Type: Mechanical Push Rod