Relay, Repair Part, Replacement for 700-HL, 2P

Item #: 1056731

Cat #: 700-TBR2110

UPC: 662074283651

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Repair Part, Replacement for 700-HL, 2 Pole, 110/125 Volt AC/DC, 220 to 240 Volt AC/DC, 20 per Package

Overview

Relay, Repair Part, Replacement for 700-HL, 2 Pole, 110/125 Volt AC/DC, 220 to 240 Volt AC/DC, 20 per Package
Also known as: 662074283651, 700-TBR2110, ALB700TBR2110

Specifications

Type: Replacement, Repair Part, Relay
Poles: 2
Volts DC Control: 110/125
Volts AC Control: 110/125
Volts AC Control Range: 220 - 240
Volts DC Control Range: 220 - 240
Type: Replacement, Repair Part, Relay
Volts DC Control: 110/125
Volts AC Control Range: 220 - 240
Poles: 2
Volts AC Control: 110/125
Volts DC Control Range: 220 - 240