Relay, Industrial, Heavy Duty, Blank Contacts, 10A, 120VAC, Coil

Item #: 1056704
Cat #: 700-P000B11
UPC: 662073729549
Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 110 - 115 Volt 50 Hz, 120 Volt 60 Hz, AC Coil, NEMA Style, DIN Rail Mount

Overview

Relay, Industrial, Heavy Duty, Blank Contacts, 10 Amp, 110 - 115 Volt 50 Hz, 120 Volt 60 Hz, AC Coil, NEMA Style, DIN Rail Mount
Also known as: 662073729549, 700-P000B11, ALB700P000B11

Specifications

Volts AC Control: 120
Amps: 10
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Mounting: Surface
Amps: 10
Type: Power Relay

Customer Reviews

No reviews for this product
(0)