Terminal Block Relay, 1P, 6A, 110/125V AC/DC, Gold Plated Contacts

Item #: 1056644

Cat #: 700-HLT1U1X

UPC: 611320783353

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Terminal Block, 1 Pole, 6 Amp, 110/125 Volt AC/DC, Screw Terminals, Gold Plated Contacts, 10 per Package

Overview

Relay, Terminal Block, 1 Pole, 6 Amp, 110/125 Volt AC/DC, Screw Terminals, Gold Plated Contacts, 10 per Package
Also known as: 611320783353, 700-HLT1U1X, ALB700HLT1U1X

Specifications

Amps: 6
Type: Terminal Block, Relay
Volts DC Control: 110/125
Mounting: DIN Rail
Poles: 1
Volts AC Control: 110/125
Amps: 6
Volts DC Control: 110/125
Poles: 1
Type: Terminal Block, Relay
Mounting: DIN Rail
Volts AC Control: 110/125