Power Relay, Open, 40A, 240VAC, 24VDC Coil, SPST-NO-DM Contact

Item #: 1056589

Cat #: 700-HG45Z24

UPC: 662073137849

Call for price
Company wide:
0 in stock
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 24V DC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 24V DC Coil

Designed and manufactured to meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HG specialty relays feature auxiliary snap action switch versions. Catalog item 700-HG45Z24 from Rockwell Automation® is a 24 V DC open style power relay. Is specifications include: 40 A contact and SPST-NO-DM contact arrangement.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073137849, 700-HG45Z24, ALB700HG45Z24

Specifications

Volts DC Control: 24
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG45
Volts DC Control: 24
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG45