Sound Cable, Pull Box, 14 AWG (105 Strand), 500'

Item #: 1056368

Cat #: 54755545

UPC: 781410995734

$ 0.58 FT
Company wide:
10,000 in stock
Documents & Guides
Sound Cable, Pull Box, 14 AWG (105 Strand), 500 Feet, 2 Conductors, Neon Green

Overview

Sound Cable, Pull Box, 14 AWG (105 Strand), 500 Feet, 2 Conductors, Neon Green

With a wide range of gauge and conductor options, Audacious cable delivers better quality and bolder sound than standard audio cable across a variety of applications.

Also known as: 781410995734, 54755545, 142CL3NGRSTRPBX500

Specifications

Color: Green
Length: 500 ft
Shielding: Unshielded
Color: Green
Shielding: Unshielded
Length: 500 ft