This product may not be available in all locations.

Relay, Ice Cube, 8-Pin, 2PDT, 10A, 24VAC Coil
Item #: 1056348
Cat #: 700-HA32A24
UPC: 781180310959
Call for price
Company wide:
27
in stock
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 24 Volt AC Coil, 2-Pole Double Throw
Overview
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 24 Volt AC Coil, 2-Pole Double Throw
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32 A24 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 24 V 50/60 Hz, and two changeover contacts (double pole double throw, DPDT).
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180310959, 700-HA32A24, ALB700HA32A24
Specifications
| Amps: | 10 |
| Volts AC: | 24 |
| Type: | Ice Cube Relay |
| Pins: | 8 |
| Amps: | 10 |
| Type: | Ice Cube Relay |
| Volts AC: | 24 |
| Pins: | 8 |