Relay, Industrial, IEC, 4P, NO/NC, 24VDC Coil, with Diode

Item #: 1056307

Cat #: 700-CF310EJ

UPC: 662074832255

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Industrial IEC, 4-Pole, 3 Normally Open, 1 Normally Closed, Standard Contacts, 24 Volt DC Coil, with Diode

Overview

Relay, Industrial IEC, 4-Pole, 3 Normally Open, 1 Normally Closed, Standard Contacts, 24 Volt DC Coil, with Diode

The 700S-CF Safety Control Relay provides mechanically or mirror contact performance, which are required in feedback circuits for safety applications. Bifurcated contacts are ideal for low energy feedback safety circuits where high contact reliability is required.

Also known as: 662074832255, 700-CF310EJ, ALB700CF310EJ

Specifications

Type: Control, Relay, Industrial IEC
Volts DC: 24
Mounting: DIN Rail
Poles: 4
Type: Control, Relay, Industrial IEC
Mounting: DIN Rail
Volts DC: 24
Poles: 4