2
more

Safety Switch, 30A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R
Item #: 0010562
Cat #: DG321URB
UPC: 782113120287
$ 267.58 EA
Company wide:
242
in stock
Documents & Guides
30 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
Overview
30 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113120287, DG321URB, CUTDG321URB, Disconnect, External disconnect
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 240 |