This product may not be available in all locations.

Controller, CompactLogix, 5380, 1MB, 8 -I/O, 24 Nodes, Standard
Item #:
1055924
Cat #:
5069-L310ER
UPC:
889508071275
Call for price
Company wide:
0
in stock
Documents & Guides
Controller, CompactLogix, 5380, 1 MB, 8 -I/O, 24 Nodes, Standard
Overview
Controller, CompactLogix, 5380, 1 MB, 8 -I/O, 24 Nodes, Standard
Our CompactLogix™ and Compact GuardLogix® 5380 controllers provide higher performance, increased capacity, improved productivity and enhanced security to help meet the growing demands of smart machines and equipment for manufacturing. All standard and safety controllers use a modern programming environment, Studio 5000 Logix Designer® application, to allow users to work collaboratively to design and maintain their systems. This common environment optimizes efficiency, reduces time to commission and manages integrated motion over EtherNet/IP™ for high-speed motion applications and up to SIL 3/PLe safety solutions. These controllers are ideal for applications requiring high-performance communications, I/O and motion control for up to 32 axes.
Also known as: 889508071275, 5069-L310ER, ALB5069L310ER
Specifications
Type: | Controller |
Mounting: | Chassis |
Size: | 1 MB |
Type: | Controller |
Size: | 1 MB |
Mounting: | Chassis |
Customer Reviews
No reviews for this product
(0)