SIZE 1 30 A LIGHTING

Item #: 1055857

Cat #: 500L-BAD930

UPC: 885630093185

Call for price
Company wide:
0 in stock
Documents & Guides
AB 500L-BAD930 SIZE 1 30 A LIGHTING

Overview

AB 500L-BAD930 SIZE 1 30 A LIGHTING
Also known as: 885630093185, 500L-BAD930, ALB500LBAD930

Specifications

No Specifications Available