SIZE 2 60 A AC

Item #: 1055848

Cat #: 500FL-COD92

UPC: 662468238885

Call for price
Company wide:
0 in stock
Documents & Guides
AB 500FL-COD92 SIZE 2 60 A AC

Overview

AB 500FL-COD92 SIZE 2 60 A AC
Also known as: 662468238885, 500FL-COD92, ALB500FLCOD92

Specifications

Type: Lighting Contactor
Standards: Build America Buy America Compliant
Type: Lighting Contactor
Standards: Build America Buy America Compliant