Base Contactor, Open, Size 3, 120VAC Coil, 3P, 90A, 600VAC

Item #: 1055832

Cat #: 500F-DOD930

UPC: 781180217562

Call for price
Company wide:
0 in stock
Documents & Guides
Base Contactor, Open, NEMA Size 3, 600 Volt AC, 90 Amp FLA, 120 Volt AC Coil, 3 Pole, No Overload

Overview

Base Contactor, Open, NEMA Size 3, 600 Volt AC, 90 Amp FLA, 120 Volt AC Coil, 3 Pole, No Overload

Our Bulletin 500F AC contactors (open type) are available in feed-through wiring construction from NEMA size 0…5. Line terminals are at the top of the device and load terminals at the bottom. You can use these contactors to switch AC motor loads where overload protection is not required or is provided separately. You can operate our contactors remotely using pilot devices, such as push buttons, selector switches, timers, relays, or temperature switches.

Also known as: 781180217562, 500F-DOD930, ALB500FDOD930

Specifications

Volts AC Control: 120
Poles: 3
Type: Size 3, Base Contactor
Amps: 90
Size: 3
Volts AC: 600
Volts AC Control: 120
Type: Size 3, Base Contactor
Size: 3
Poles: 3
Amps: 90
Volts AC: 600