ECC04,30A,24VAC/60HZ,4P

Item #: 1055794

Cat #: ECC04C1T4A

UPC: 782116156207

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton C30CN mechanically held lighting contactor, 30 A, 24 V/60 Hz, 30 A, NEMA 1, Painted steel, Four-pole, MECH held and MAG latched, C30CN Series, Non-combination electrically and mechanically held

Overview

Eaton C30CN mechanically held lighting contactor, 30 A, 24 V/60 Hz, 30 A, NEMA 1, Painted steel, Four-pole, MECH held and MAG latched, C30CN Series, Non-combination electrically and mechanically held

The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it will not respond to momentary voltage spikes of noise.

Also known as: 782116156207, ECC04C1T4A, CUTECC04C1T4A

Specifications

Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Mechanically Held, Non-Combination
Amps: 30
IP/NEMA Rating: NEMA 1
Poles: 4