450L Plug-in Universal 8 pin

Item #: 1055716

Cat #: 450L-APU-UN-8

UPC: 885630743028

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 450L-APU-UN-8 450L PLUG-I

Overview

ALB 450L-APU-UN-8 450L PLUG-I

Allen-Bradley® Bulletin 450L GuardShield™ safety light curtains allow each transceiver to act as a transmitter or receiver via an innovative plug-in module, leaving traditional curtains in the dark. Catalog item 450L-APU-UN-8 from Rockwell Automation® is a Bulletin 450L accessory. It is a 450L plug-in connection (bottom). It is universal (transmitter or receiver). And it is male with eight male pins.

Allen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.

Also known as: 885630743028, 450L-APU-UN-8, ALB450LAPUUN8

Specifications

Type: Connector Kits
Type: Connector Kits