Relay, Modular Monitoring Safety, 3NO Outputs, 1NC Auxiliary, 24VDC

Item #: 1055681
Cat #: 440R-W23225
UPC: 612598406975
Call for price
Company wide:
0 in stock
Documents & Guides
Relay, GuardMaster, MSR338DP, Output Module, Configurable Safety, 3 Amps @ 250 Volt AC, 2.5 Amps @ 24 Volt DC, Group No. 2, 3 Normally Open Safety Outputs, 1 Normally Closed Auxiliary Outputs, Removable Terminals, Reset Selected on Base Module

Overview

Relay, GuardMaster, MSR338DP, Output Module, Configurable Safety, 3 Amps @ 250 Volt AC, 2.5 Amps @ 24 Volt DC, Group No. 2, 3 Normally Open Safety Outputs, 1 Normally Closed Auxiliary Outputs, Removable Terminals, Reset Selected on Base Module
Also known as: 612598406975, 440R-W23225, ALB440RW23225

Specifications

Color: Red
Type: Safety, Relay
Volts DC: 24
Mounting: DIN Rail
Amps: 3, 2.500
Volts AC: 250
Color: Red
Volts DC: 24
Amps: 3, 2.500
Type: Safety, Relay
Mounting: DIN Rail
Volts AC: 250

Customer Reviews

No reviews for this product
(0)