Relay, Modular Monitoring Safety, 3NO Outputs, 1NC Auxiliary, 24VDC

Item #: 1055679

Cat #: 440R-W23223

UPC: 662074543625

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, GuardMaster, MSR330P, Output Module, Configurable Safety, 24 Volt DC, Group No. 3, 3 Normally Open Safety Outputs, 1 Normally Closed Auxiliary Outputs, Removable Terminals, Reset Selected on Base Module

Overview

Relay, GuardMaster, MSR330P, Output Module, Configurable Safety, 24 Volt DC, Group No. 3, 3 Normally Open Safety Outputs, 1 Normally Closed Auxiliary Outputs, Removable Terminals, Reset Selected on Base Module
Also known as: 662074543625, 440R-W23223, ALB440RW23223

Specifications

Color: Red
Type: Safety, MSR330P, Relay
Volts DC: 24
Mounting: DIN Rail
Amps: 3, 2.500
Volts AC: 250
Color: Red
Volts DC: 24
Amps: 3, 2.500
Type: Safety, MSR330P, Relay
Mounting: DIN Rail
Volts AC: 250