Control Unit, Stop Motion Monitor, 110/230VAC, 45mm

Item #: 1055660
Cat #: 440R-S07140
UPC: 611320169423
Call for price
Company wide:
0 in stock
Documents & Guides
Control Unit, CU2, Stop Motion Monitor, 110/230 Volt AC, 45 mm, 2 Normally Open, 1 Normally Closed Output

Overview

Control Unit, CU2, Stop Motion Monitor, 110/230 Volt AC, 45 mm, 2 Normally Open, 1 Normally Closed Output
Also known as: 611320169423, 440R-S07140, ALB440RS07140

Specifications

Volts AC Range: 230, 110
Type: Stop Motion Monitor, Control Unit
Color: Red
Width: 45 mm
Volts AC Range: 230, 110
Color: Red
Type: Stop Motion Monitor, Control Unit
Width: 45 mm

Customer Reviews

No reviews for this product
(0)