Relay, Expansion Safety, with Delayed Outputs, 24V AC/DC

Item #: 1055578

Cat #: 440R-E23097

UPC: 662073043508

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, GuardMaster, MSR132E, Expansion Safety with Delayed Outputs, 24 Volt AC/DC, 1 or 2 Normally Closed Inputs, 4 Normally Open Safety Outputs, 2 Normally Closed Auxiliary Outputs, 0's Time Delay, Removable Terminals, Automatic Reset *** Rockwell Automation Preferred Product ***

Overview

Relay, GuardMaster, MSR132E, Expansion Safety with Delayed Outputs, 24 Volt AC/DC, 1 or 2 Normally Closed Inputs, 4 Normally Open Safety Outputs, 2 Normally Closed Auxiliary Outputs, 0's Time Delay, Removable Terminals, Automatic Reset *** Rockwell Automation Preferred Product ***
Also known as: 662073043508, 440R-E23097, ALB440RE23097

Specifications

Color: Red
Type: Safety, MSR132E, Relay
Volts DC: 24
Volts AC: 24
Special Program: Rockwell Automation Preferred Product
Color: Red
Volts DC: 24
Special Program: Rockwell Automation Preferred Product
Type: Safety, MSR132E, Relay
Volts AC: 24