Relay, Safety Monitoring, Minotaur MSR5T, 24V AC/DC

Item #: 1055553

Cat #: 440R-B23020

UPC: 611320169249

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Safety Monitoring, Minotaur MSR5T, 1 Normally Closed, Input, 2 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Output, 24 Volt AC/DC

Overview

Relay, Safety Monitoring, Minotaur MSR5T, 1 Normally Closed, Input, 2 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Output, 24 Volt AC/DC

Our Guardmaster® single-function safety relays are designed to meet functional safety standards, such as ISO 13849-1 or IEC 62061, and they offer key functions to simplify installation and system complexity. In addition, information gathered from the GSR intelligent safety relays via the optional EtherNet/IP Interface helps minimize unplanned downtime, increase efficiencies, and enable The Connected Enterprise®. The Guardmaster Dual GuardLink Safety Relay further extends this capability to even share diagnostics and status information of safety switches and safety sensors connected in series via GuardLink.

Also known as: 611320169249, 440R-B23020, ALB440RB23020

Specifications

Color: Red
Type: Safety, Relay, MSR5T
Volts DC: 24
Volts AC: 24
Color: Red
Volts DC: 24
Type: Safety, Relay, MSR5T
Volts AC: 24