This product may not be available in all locations.

Switch, Safety, Non-Contact, S2 Housing Style, ABS, 3m Cable
Item #: 1055525
Cat #: 440N-S32038
UPC: 611320483543
Call for price
Company wide:
0
in stock
Documents & Guides
Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S2 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, S23 type, 3 meter Cable
Overview
Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S2 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, S23 type, 3 meter Cable
Also known as: 611320483543, 440N-S32038, ALB440NS32038
Specifications
| Type: | Switch, Sipha Sensor, Non-Contact |
| Color: | Red |
| Material: | Plastic |
| Length: | 3 m |
| Type: | Switch, Sipha Sensor, Non-Contact |
| Material: | Plastic |
| Color: | Red |
| Length: | 3 m |