Switch, Non-Contact, Ferrogard GS2-EX, Safety Interlock, 10m Cable

Item #: 1055512

Cat #: 440N-H02087

UPC: 611320199161

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Non-Contact, Ferrogard GS2-EX, Explosion Proof, Safety Interlock, 1 Normally Closed, Safety Contact, Stainless Steel Body, 10m Cable

Overview

Switch, Non-Contact, Ferrogard GS2-EX, Explosion Proof, Safety Interlock, 1 Normally Closed, Safety Contact, Stainless Steel Body, 10m Cable

Allen-Bradley® catalog item 440N-H02087 is an EX Ferroguard™ GS2 stainless steel Explosion proof magnetically actuated non-contact safety interlock switch from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and Ferrogard are trademark of Rockwell Automation, Inc.

Also known as: 611320199161, 440N-H02087, ALB440NH02087

Specifications

Type: Switch, Safety, Non-Contact
Material: Stainless Steel
Length: 10 m
Type: Switch, Safety, Non-Contact
Length: 10 m
Material: Stainless Steel