This product may not be available in all locations.

Switch, Non-Contact, 24VDC, 1A, Quick Disconnect, Red ABS Housing
Item #: 1055498
Cat #: 440N-G02119
UPC: 611320199123
Call for price
Company wide:
0
in stock
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 3 meter Cable, FRS 20 GD2
Overview
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 3 meter Cable, FRS 20 GD2
Also known as: 611320199123, 440N-G02119, ALB440NG02119
Specifications
| Type: | Switch, FerroGuard, Non-Contact |
| Color: | Red |
| Amps: | 1 |
| Volts DC: | 24 |
| Length: | 3 m |
| Type: | Switch, FerroGuard, Non-Contact |
| Amps: | 1 |
| Length: | 3 m |
| Color: | Red |
| Volts DC: | 24 |