Switch, Non-Contact, 24VDC, 1A, 2m Cable, Red Molded ABS Housing

Item #: 1055471

Cat #: 440N-G02058

UPC: 611320199000

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 2 meter Cable, FRS 21 Type

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 2 meter Cable, FRS 21 Type
Also known as: 611320199000, 440N-G02058, ALB440NG02058

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Amps: 1
Volts DC: 24
Length: 2 m
Type: Switch, FerroGuard, Non-Contact
Amps: 1
Length: 2 m
Color: Red
Volts DC: 24