GUARDMASTER SAFETY

Item #: 1055459

Cat #: 440N-G02023

UPC: 611320198898

Call for price
Company wide:
0 in stock
Documents & Guides
AB 440N-G02023 GUARDMASTER SAFETY

Overview

AB 440N-G02023 GUARDMASTER SAFETY
Also known as: 611320198898, 440N-G02023, ALB440NG02023

Specifications

Type: Bell End
Diameter: 5 in
Material: PVC
Type: Bell End
Material: PVC
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)