Switch, Non-Contact, 250VAC, 2A, 4m Cable, Red Molded ABS Housing

Item #: 1055455
Cat #: 440N-G02014
UPC: 611320162677
Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 4 meter Cable, FRS 2 Type

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 4 meter Cable, FRS 2 Type
Also known as: 611320162677, 440N-G02014, ALB440NG02014

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Length: 4 m
Volts AC: 250
Amps: 2
Type: Switch, FerroGuard, Non-Contact
Length: 4 m
Amps: 2
Color: Red
Volts AC: 250

Customer Reviews

No reviews for this product
(0)