Actuator, S30, 18mm Proximity, Non-Contact Switch

Item #: 1055446
Cat #: 440N-A32100
UPC: 662073019855
Call for price
Company wide:
0 in stock
Documents & Guides
Actuator, S30, 18 mm Proximity, Non-Contact Switch, Interlock

Overview

Actuator, S30, 18 mm Proximity, Non-Contact Switch, Interlock
Also known as: 662073019855, 440N-A32100, ALB440NA32100

Specifications

Type: Actuator, S30
Size: 18 mm
Type: Actuator, S30
Size: 18 mm

Customer Reviews

No reviews for this product
(0)