KEY INTERLOCK SWITCH

Item #: 1055369

Cat #: 440K-T11333

UPC: 781180666902

Call for price
Company wide:
0 in stock
Documents & Guides
AB 440K-T11333 KEY INTERLOCK SWITCH

Overview

AB 440K-T11333 KEY INTERLOCK SWITCH
Also known as: 781180666902, 440K-T11333, ALB440KT11333

Specifications

Type: Combination, GFCI, Toggle, In-Use Cover, Single Receptacle, Duplex, Decorator
Color: Clear
Mounting: Vertical
Depth: 4 3/4 in
Gangs: 1
Type: Combination, GFCI, Toggle, In-Use Cover, Single Receptacle, Duplex, Decorator
Mounting: Vertical
Gangs: 1
Color: Clear
Depth: 4 3/4 in