A-B 440K-H04038 Guardmaster Tongue

Item #: 1055321

Cat #: 440K-H04038

UPC: 611320168792

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 440K-H04038 GUARDMASTER T

Overview

ALB 440K-H04038 GUARDMASTER T

Allen-Bradley 440K-H04038 Guardmaster Tongue Interlock

Also known as: 611320168792, 440K-H04038, ALB440KH04038

Specifications

Type: Safety Interlock
Type: Safety Interlock