This product may not be available in all locations.

Locking Switch, Hinge, Rotacam, 3mA, 18VDC
Item #: 1055239
Cat #: 440H-R03078
UPC: 611320162530
Call for price
Company wide:
0
in stock
Documents & Guides
Locking Switch, Hinge, Rotacam, 3 mA, 18 Volt DC, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, BBM
Overview
Locking Switch, Hinge, Rotacam, 3 mA, 18 Volt DC, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, BBM
Also known as: 611320162530, 440H-R03078, ALB440HR03078
Specifications
| Type: | Switch, Interlock, Hinge |
| Color: | Red |
| Volts DC: | 18 |
| Amps: | 0.003 |
| Type: | Switch, Interlock, Hinge |
| Volts DC: | 18 |
| Color: | Red |
| Amps: | 0.003 |