This product may not be available in all locations.

Locking Switch, 24V AC/DC, Solenoid, Fully Flexible Actuator
Item #: 1055196
Cat #: 440G-T27247
UPC: 781180060045
Call for price
Company wide:
0
in stock
Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 3, Power to Release, Fully Flexible Actuator, 12 Pin, M23 Connector
Overview
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 3, Power to Release, Fully Flexible Actuator, 12 Pin, M23 Connector
Our TLS-Z GD2 Guard Locking Switch is an interlock switch that has a uniquely coded RFID door sensor with inductive door position sensing technology. This switch can detect if an actuator key breaks or becomes separated from its door-mounted position. Built with the same solid-state technology as the TLS GD2, this switch supports the highest level of safety – Performance Level “e” (PLe) to EN ISO 13849-1.
Also known as: 781180060045, 440G-T27247, ALB440GT27247
Specifications
| Type: | Switch, Interlock |
| Color: | Red |
| Volts DC: | 24 |
| Volts AC: | 24 |
| Type: | Switch, Interlock |
| Volts DC: | 24 |
| Color: | Red |
| Volts AC: | 24 |