Locking Switch, 24V AC/DC, Solenoid, GD2 Standard Actuator

Item #: 1055189
Cat #: 440G-T27234
UPC: 781180059919
Call for price
Company wide:
0 in stock
Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 1, Power to Release, GD2 Standard Actuator, 12 Pin M23, Connector

Overview

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 1, Power to Release, GD2 Standard Actuator, 12 Pin M23, Connector
Also known as: 781180059919, 440G-T27234, ALB440GT27234

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Volts DC: 24
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)