Locking Switch, 110V AC/DC, Solenoid, GD2 Standard Actuator

Item #: 1055183
Cat #: 440G-T27178
UPC: 611320489521
Call for price
Company wide:
0 in stock
Documents & Guides
Switch, GuardMaster, Locking Safety, 110 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, GD2 Standard Actuator, 1/2 Inch NPT Adapter

Overview

Switch, GuardMaster, Locking Safety, 110 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, GD2 Standard Actuator, 1/2 Inch NPT Adapter
Also known as: 611320489521, 440G-T27178, ALB440GT27178

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 110
Volts AC: 110
Type: Switch, Interlock
Volts DC: 110
Color: Red
Volts AC: 110

Customer Reviews

No reviews for this product
(0)