Locking Switch, GuardMaster, 24V AC/DC, Solenoid, No Actuator

Item #: 1055171

Cat #: 440G-T27127

UPC: 611320162479

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, TLS 2, Power to Lock, No Actuator, M20 Conduit

Overview

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, TLS 2, Power to Lock, No Actuator, M20 Conduit

The TLS-GD2 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. The TLS-GD2 has three safety (N.C.) contacts and two auxiliary (N.O.) contacts.

Also known as: 611320162479, 440G-T27127, ALB440GT27127

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Volts DC: 24
Color: Red
Volts AC: 24