Switch, Cable Pull, Installation Kit, 30m, 12 Eye Bolts

Item #: 1055025

Cat #: 440E-A13198

UPC: 662074326174

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Cable Pull, Installation Kit, 30 meter, 12 Eye Bolts, Stainless Steel, Polypropylene Covered Cable

Overview

Switch, Cable Pull, Installation Kit, 30 meter, 12 Eye Bolts, Stainless Steel, Polypropylene Covered Cable
Also known as: 662074326174, 440E-A13198, ALB440EA13198

Specifications

Type: Switch, Cable Pull, Installation Kit
Jacket: PVC, Polyvinyl Chloride
Material: Stainless Steel
Length: 30 m
Type: Switch, Cable Pull, Installation Kit
Material: Stainless Steel
Jacket: PVC, Polyvinyl Chloride
Length: 30 m