Switch, Cable Pull, Lifeline Rope Tensioner System, 10P-Bolt, 50m

Item #: 1055019
Cat #: 440E-A13084
UPC: 611320474275
Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Cable Pull, Lifeline Rope Tensioner System, 10-P-Bolt, 50 meter

Overview

Switch, Cable Pull, Lifeline Rope Tensioner System, 10-P-Bolt, 50 meter
Also known as: 611320474275, 440E-A13084, ALB440EA13084

Specifications

Length: 50 m
Volts DC: 250
Type: Spring Tensioner, Accessory
Size: 10
Length: 50 m
Type: Spring Tensioner, Accessory
Volts DC: 250
Size: 10

Customer Reviews

No reviews for this product
(0)