Switch, Cable Pull, Lifeline Rope Tensioner System, 10P-Bolt, 20m

Item #: 1055017

Cat #: 440E-A13082

UPC: 611320474251

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Cable Pull, Lifeline Rope Tensioner System, 10-P-Bolt, 20 meter

Overview

Switch, Cable Pull, Lifeline Rope Tensioner System, 10-P-Bolt, 20 meter
Also known as: 611320474251, 440E-A13082, ALB440EA13082

Specifications

Type: Spring Tensioner, Accessory
Size: 10
Length: 20 m
Type: Spring Tensioner, Accessory
Length: 20 m
Size: 10