Switch, Cable Pull, Lifeline Rope Tensioner System, 6P-Bolt, 10m

Item #: 1055015

Cat #: 440E-A13080

UPC: 611320474237

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Cable Pull, Lifeline Rope Tensioner System, 6-P-Bolt, 10 meter

Overview

Switch, Cable Pull, Lifeline Rope Tensioner System, 6-P-Bolt, 10 meter

LRTS 10m (32.8 ft) Installation Kit

Also known as: 611320474237, 440E-A13080, ALB440EA13080

Specifications

Size: 6
Type: Spring Tensioner, Accessory
Length: 10 m
Size: 6
Length: 10 m
Type: Spring Tensioner, Accessory