Miniature Incandescent Lamp, 110VAC, 2.6W, T-3, 1/4 Bulb

Item #: 1054986

Cat #: 440A-A09055

UPC: 611320187298

Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 110 Volt AC, 2.6 Watt, T-3, 1/4 Inch Bulb

Overview

Miniature Incandescent Lamp, 110 Volt AC, 2.6 Watt, T-3, 1/4 Inch Bulb
Also known as: 611320187298, 440A-A09055, ALB440AA09055

Specifications

Type: Miniature, Indicator
Shape: T3 (Tubular)
Volts AC: 110
Wattage: 2.600
Type: Miniature, Indicator
Volts AC: 110
Shape: T3 (Tubular)
Wattage: 2.600