This product may not be available in all locations.

Sensor, Photoelectric, Polarized Retroreflective, MiniSight
Item #: 1054957
Cat #: 42KL-P2TC-A2
UPC: 662468714099
Call for price
Company wide:
0
in stock
Documents & Guides
Sensor, Photoelectric, Polarized Retroreflective, MiniSight, 21.6 - 250 Volt AC/DC, Visible Red, Emitter LED, 25 mm - 2 meter, Sensing Distance, Light/ Dark Selectable, 2 meter, 300 Volt Cable
Overview
Sensor, Photoelectric, Polarized Retroreflective, MiniSight, 21.6 - 250 Volt AC/DC, Visible Red, Emitter LED, 25 mm - 2 meter, Sensing Distance, Light/ Dark Selectable, 2 meter, 300 Volt Cable
Also known as: 662468714099, 42KL-P2TC-A2, ALB42KLP2TCA2
Specifications
| Type: | Polarized Retroreflective, Sensor, Photoelectric |
| Length: | 2 m |
| Size: | 18 mm |
| Volts DC Range: | 21.600 - 250 |
| Volts AC Range: | 21.600 - 250 |
| Type: | Polarized Retroreflective, Sensor, Photoelectric |
| Size: | 18 mm |
| Volts AC Range: | 21.600 - 250 |
| Length: | 2 m |
| Volts DC Range: | 21.600 - 250 |