CONTACTOR, 400 DP

Item #: 1054832

Cat #: 400-DP60NF3

UPC: 611320350135

Call for price
Company wide:
0 in stock
Documents & Guides
AB 400-DP60NF3 CONTACTOR, 400 DP,

Overview

AB 400-DP60NF3 CONTACTOR, 400 DP,
Also known as: 611320350135, 400-DP60NF3, ALB400DP60NF3

Specifications

Volts AC Control: 277
Poles: 3
Family / Style: 400
Volts AC: 600
Amps: 60
Type: Contactors
Volts AC Control: 277
Family / Style: 400
Amps: 60
Poles: 3
Volts AC: 600
Type: Contactors