Contactor, Definite Purpose, 25A, 3P, 208/240VAC Coil, 600VAC Rated

Item #: 1054771

Cat #: 400-DP25NA3

UPC: 611320349696

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Definite Purpose, 25 Amp, 3-Pole, 208/240 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 25 Amp, 3-Pole, 208/240 Volt AC Coil, 600 Volt Rated
Also known as: 611320349696, 400-DP25NA3, ALB400DP25NA3

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Amps: 25
Volts AC: 600
Volts AC Control: 208/240
Poles: 3
Family / Style: 400
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 25
Volts AC Control: 208/240