Source Brake Cordset Cable, M24, 8m

Item #: 1054744

Cat #: 285-BRC24-M8

UPC: 885630244563

Call for price
Company wide:
0 in stock
Documents & Guides
Cable,Straight,22 mm dia,Source Brake Cable, 8 m, 14AWG

Overview

Cable,Straight,22 mm dia,Source Brake Cable, 8 m, 14AWG

285SBC

Also known as: 885630244563, 285-BRC24-M8, ALB285BRC24M8

Specifications

No Specifications Available